Motion
PXL100
1" x 1" Steel PowerRing™ Rigid Shaft Couplings
MI ITEM #19744360
MFR #PXL100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" x 1" Steel PowerRing™ Rigid Shaft Couplings
MI ITEM #19744360
MFR #PXL100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PXL100 POWERRING RIGID SHAFT COUPLINGS

Specifications

  • Outside Diameter
    3.0000 in
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M6
  • Series
    Solution
  • Weight
    4.74 lb
  • Bore Diameter
    1.0000 in
  • UPC_NO
    662786022678
  • Material
    Steel
  • Screw Size
    M6
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text