Motion
PXL108
1-1/2" x 1-1/2" Steel PowerRing™ Rigid Shaft Couplings
MI ITEM #19744361
MFR #PXL108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" x 1-1/2" Steel PowerRing™ Rigid Shaft Couplings
MI ITEM #19744361
MFR #PXL108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PXL108 POWERRING RIGID SHAFT COUPLINGS

Specifications

  • Outside Diameter
    4.0000 in
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M8
  • Series
    Solution
  • Weight
    9.81 lb
  • Bore Diameter
    1.5000 in
  • UPC_NO
    662786022692
  • Material
    Steel
  • Screw Size
    M8
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text