Motion
PXL208
2-1/2" x 2-1/2" Steel PowerRing™ Rigid Shaft Couplings
MI ITEM #19744362
MFR #PXL208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" x 2-1/2" Steel PowerRing™ Rigid Shaft Couplings
MI ITEM #19744362
MFR #PXL208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PXL208 POWERRING RIGID SHAFT COUPLINGS

Specifications

  • Outside Diameter
    5.7500 in
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    M8
  • Series
    Solution
  • Weight
    24.66 lb
  • Bore Diameter
    2.5000 in
  • UPC_NO
    662786022722
  • Material
    Steel
  • Screw Size
    M8
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text