Motion
10PA008
1/2" x 1/2" Steel 100:1 Phase Adjuster Couplings
MI ITEM #19744363
MFR #10PA008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" x 1/2" Steel 100:1 Phase Adjuster Couplings
MI ITEM #19744363
MFR #10PA008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10PA008 100:1 PHASE ADJUSTER COUPLING

Specifications

  • Series
    Solution
  • Country of Origin
    USA
  • Material
    Steel
  • UPC_NO
    662786022739
  • Bore Diameter
    0.5000 in
  • Outside Diameter
    2.3750 in
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    10-32
  • Weight
    1.56 lb
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text