Motion
6L002P3
1/8" Steel Set-Screw Type Shaft Collars Black Oxide Premium
MI ITEM #19744367
MFR #6L002P3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Steel Set-Screw Type Shaft Collars Black Oxide Premium
MI ITEM #19744367
MFR #6L002P3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6L002P3 SET-SCREW TYPE SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.1250 in
  • Outside Diameter
    0.3750 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Set Screw
  • Style
    Premium
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    6-32 x 1/8
  • Weight
    0.01 lb
  • Package Qty
    1
  • UPC_NO
    662786009556
  • Screw Length
    0.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text