Motion
6L006P3
3/8" Steel Set-Screw Type Shaft Collars Black Oxide Premium
MI ITEM #19744371
MFR #6L006P3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Steel Set-Screw Type Shaft Collars Black Oxide Premium
MI ITEM #19744371
MFR #6L006P3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6L006P3 SET-SCREW TYPE SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.3750 in
  • Outside Diameter
    0.7500 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Set Screw
  • Style
    Premium
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/4-20 x 3/16
  • Weight
    0.03 lb
  • Package Qty
    1
  • UPC_NO
    662786009594
  • Screw Length
    0.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text