Motion
6S204
2-1/4" Stainless Steel Set-Screw Type Shaft Collars None Premium
MI ITEM #19744395
MFR #6S204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Stainless Steel Set-Screw Type Shaft Collars None Premium
MI ITEM #19744395
MFR #6S204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6S204 SET-SCREW TYPE SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    2.2500 in
  • Outside Diameter
    3.2500 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Set Screw
  • Style
    Premium
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    1/2-13 x 1/2
  • Weight
    1.14 lb
  • Package Qty
    1
  • UPC_NO
    662786010446
  • Screw Length
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text