Motion
34S014
7/8" Stainless Steel Set-Screw Type Shaft Collars None Economy
Mi Item #19744427
MFR #34S014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Stainless Steel Set-Screw Type Shaft Collars None Economy
Mi Item #19744427
MFR #34S014

Mfr description
34S014 SET-SCREW TYPE SHAFT COLLARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter
    1.5000 in
  • Screw Length
    0.2500 in
  • Screw Size
    5/16-18 x 1/4
  • Weight
    0.15 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Set Screw
  • Screw Material
    Stainless Steel
  • Style
    Economy
  • UPC_NO
    662786034893
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)