Motion
34S106
1-3/8" Stainless Steel Set-Screw Type Shaft Collars None Economy
MI ITEM #19744434
MFR #34S106
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Stainless Steel Set-Screw Type Shaft Collars None Economy
MI ITEM #19744434
MFR #34S106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34S106 SET-SCREW TYPE SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.3750 in
  • Outside Diameter
    2.1250 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Set Screw
  • Style
    Economy
  • Screw Material
    Stainless Steel
  • Screw Size
    3/8-16 x 3/8
  • Weight
    0.40 lb
  • Package Qty
    1
  • UPC_NO
    662786034978
  • Screw Length
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought