Motion
34S109
1-9/16" Stainless Steel Set-Screw Type Shaft Collars None Economy
Mi Item #19744437
MFR #34S109
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-9/16" Stainless Steel Set-Screw Type Shaft Collars None Economy
Mi Item #19744437
MFR #34S109

Mfr description
34S109 SET-SCREW TYPE SHAFT COLLARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5625 in
  • Outside Diameter
    2.5000 in
  • Screw Length
    0.3750 in
  • Screw Size
    3/8-16 x 3/8
  • Weight
    0.67 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Set Screw
  • Screw Material
    Stainless Steel
  • Style
    Economy
  • UPC_NO
    662786035005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)