Motion
6L015P2
15/16" Steel Set-Screw Type Shaft Collars Zinc Plated Economy
MI ITEM #19744451
MFR #6L015P2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15/16" Steel Set-Screw Type Shaft Collars Zinc Plated Economy
MI ITEM #19744451
MFR #6L015P2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6L015P2 SET-SCREW TYPE SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.9375 in
  • Outside Diameter
    1.6250 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Set Screw
  • Style
    Economy
  • Finish
    Zinc Plated
  • Screw Material
    Alloy Steel
  • Screw Size
    5/16-18 x 1/4
  • Weight
    0.15 lb
  • Package Qty
    1
  • UPC_NO
    662786035210
  • Screw Length
    0.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text