Specifications
Dimensions
- Bore Diameter2.1875 in
- Outside Diameter3.2500 in
- Screw Length0.5000 in
- Screw Size1/2-13 x 1/2
- Weight1.16 lb
Details
- FinishZinc Plated
- MaterialSteel
- Package Qty1
- Product TypeShaft Collars
- Screw / Locking StyleSocket Set Screw
- Screw MaterialAlloy Steel
- StyleEconomy
- UPC_NO662786035401
Overview
Mfr description
6L203P2 SET-SCREW TYPE SHAFT COLLARS