Specifications
Dimensions
- Bore Diameter2.6250 in
- Outside Diameter4.0000 in
- Screw Length0.5000 in
- Screw Size1/2-13 x 1/2
- Weight2.27 lb
Details
- FinishZinc Plated
- MaterialSteel
- Package Qty1
- Product TypeShaft Collars
- Screw / Locking StyleSocket Set Screw
- Screw MaterialAlloy Steel
- StyleEconomy
- UPC_NO662786035470
Overview
Mfr description
6L210P2 SET-SCREW TYPE SHAFT COLLARS