Motion
6L315P2
3-15/16" Steel Set-Screw Type Shaft Collars Zinc Plated Economy
Mi Item #19744466
MFR #6L315P2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-15/16" Steel Set-Screw Type Shaft Collars Zinc Plated Economy
Mi Item #19744466
MFR #6L315P2

Mfr description
6L315P2 SET-SCREW TYPE SHAFT COLLARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Outside Diameter
    5.0000 in
  • Screw Length
    0.6250 in
  • Screw Size
    1/2-13 x 5/8
  • Weight
    3.00 lb

Details

  • Finish
    Zinc Plated
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Set Screw
  • Screw Material
    Alloy Steel
  • Style
    Economy
  • UPC_NO
    662786035562
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)