Motion
6BR008
1/2" Brass Set-Screw Type Shaft Collars None Premium
Mi Item #19744468
MFR #6BR008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Brass Set-Screw Type Shaft Collars None Premium
Mi Item #19744468
MFR #6BR008

Mfr description
6BR008 SET-SCREW TYPE SHAFT COLLARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.0000 in
  • Screw Length
    0.2500 in
  • Screw Size
    1/4-20 x 1/4
  • Weight
    0.07 lb

Details

  • Material
    Brass
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Set Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Premium
  • UPC_NO
    662786037122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)