Motion
34L007P5
7/16" Steel Set-Screw Type Shaft Collars Black Oxide Economy
Mi Item #19744479
MFR #34L007P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Steel Set-Screw Type Shaft Collars Black Oxide Economy
Mi Item #19744479
MFR #34L007P5

Mfr description
34L007P5 SET SCREW SHAFT COLLARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.4375 in
  • Outside Diameter
    0.8750 in
  • Screw Length
    0.1875 in
  • Screw Size
    1/4-20 x 3/16
  • Weight
    0.05 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Set Screw
  • Screw Material
    Alloy Steel
  • Style
    Economy
  • UPC_NO
    662786038754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)