Motion
34L009P5
9/16" Steel Set-Screw Type Shaft Collars Black Oxide Economy
MI ITEM #19744481
MFR #34L009P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Steel Set-Screw Type Shaft Collars Black Oxide Economy
MI ITEM #19744481
MFR #34L009P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5625 in
  • Outside Diameter
    1.0000 in
  • Screw Length
    0.2500 in
  • Screw Size
    1/4-20 x 1/4
  • Weight
    0.06 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Set Screw
  • Screw Material
    Alloy Steel
  • Style
    Economy
  • UPC_NO
    662786038778

Overview

Mfr description
34L009P5 SET SCREW SHAFT COLLARS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought