Motion
34L013P5
13/16" Steel Set-Screw Type Shaft Collars Black Oxide Economy
Mi Item #19744485
MFR #34L013P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/16" Steel Set-Screw Type Shaft Collars Black Oxide Economy
Mi Item #19744485
MFR #34L013P5

Mfr description
34L013P5 SET SCREW SHAFT COLLARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.8125 in
  • Outside Diameter
    1.3130 in
  • Screw Length
    0.2500 in
  • Screw Size
    5/16-18 x 1/4
  • Weight
    0.13 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Set Screw
  • Screw Material
    Alloy Steel
  • Style
    Economy
  • UPC_NO
    662786038815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)