Specifications
Dimensions
- Bore Diameter0.9375 in
- Outside Diameter1.6250 in
- Screw Length0.2500 in
- Screw Size5/16-18 x 1/4
- Weight0.16 lb
Details
- FinishBlack Oxide
- MaterialSteel
- Product TypeShaft Collars
- Screw / Locking StyleSocket Set Screw
- Screw MaterialAlloy Steel
- StyleEconomy
- UPC_NO662786038839
Overview
Mfr description
34L015P5 SET SCREW SHAFT COLLARS