Specifications
Dimensions
- Bore Diameter1.0000 in
- Outside Diameter1.6250 in
- Screw Length0.3750 in
- Screw Size5/16-18 x 3/8
- Weight0.23 lb
Details
- FinishBlack Oxide
- MaterialSteel
- Product TypeShaft Collars
- Screw / Locking StyleSocket Set Screw
- Screw MaterialAlloy Steel
- StyleEconomy
- UPC_NO662786038846
Overview
Mfr description
34L100P5 SET SCREW SHAFT COLLARS