Motion
34L101P5
1-1/16" Steel Set-Screw Type Shaft Collars Black Oxide Economy
Mi Item #19744489
MFR #34L101P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/16" Steel Set-Screw Type Shaft Collars Black Oxide Economy
Mi Item #19744489
MFR #34L101P5

Mfr description
34L101P5 SET SCREW SHAFT COLLARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0625 in
  • Outside Diameter
    1.7500 in
  • Screw Length
    0.3750 in
  • Screw Size
    5/16-18 x 3/8
  • Weight
    0.26 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Set Screw
  • Screw Material
    Alloy Steel
  • Style
    Economy
  • UPC_NO
    662786038853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)