Motion
34L109P5
1-9/16" Steel Set-Screw Type Shaft Collars Black Oxide Economy
MI ITEM #19744497
MFR #34L109P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-9/16" Steel Set-Screw Type Shaft Collars Black Oxide Economy
MI ITEM #19744497
MFR #34L109P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34L109P5 SET SCREW SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.5625 in
  • Outside Diameter
    2.5000 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Set Screw
  • Style
    Economy
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    3/8-16 x 3/8
  • Weight
    0.66 lb
  • UPC_NO
    662786038938
  • Screw Length
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text