Motion
34LM008P5
8mm Steel Metric Shaft Collars Set-Screw Type
MI ITEM #19744508
MFR #34LM008P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8mm Steel Metric Shaft Collars Set-Screw Type
MI ITEM #19744508
MFR #34LM008P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    8 mm
  • Outside Diameter
    16 mm
  • Screw Length
    5 mm
  • Screw Size
    M4 x 5 mm
  • Weight
    0.03 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Set Screw
  • Screw Material
    Alloy Steel
  • Style
    Economy
  • UPC_NO
    662786036415

Overview

Mfr description
34LM008P5 METRIC SHAFT COLLARS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought