Motion
34LM015P5
15mm Steel Metric Shaft Collars Set-Screw Type
Mi Item #19744510
MFR #34LM015P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15mm Steel Metric Shaft Collars Set-Screw Type
Mi Item #19744510
MFR #34LM015P5

Mfr description
34LM015P5 METRIC SHAFT COLLARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    15 mm
  • Outside Diameter
    25 mm
  • Screw Length
    8 mm
  • Screw Size
    M6 x 8 mm
  • Weight
    0.03 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Set Screw
  • Screw Material
    Alloy Steel
  • Style
    Economy
  • UPC_NO
    662786036453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)