Motion
34LM035P5
35mm Steel Metric Shaft Collars Set-Screw Type
MI ITEM #19744515
MFR #34LM035P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35mm Steel Metric Shaft Collars Set-Screw Type
MI ITEM #19744515
MFR #34LM035P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34LM035P5 METRIC SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    35 mm
  • Outside Diameter
    56 mm
  • Material
    Steel
  • Screw / Locking Style
    Socket Set Screw
  • Style
    Economy
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M8 x 12 mm
  • Weight
    0.41 lb
  • Package Qty
    1
  • UPC_NO
    662786036514
  • Screw Length
    12 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought