Motion
34SM004
4mm Stainless Steel Metric Shaft Collars Set-Screw Type
MI ITEM #19744519
MFR #34SM004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4mm Stainless Steel Metric Shaft Collars Set-Screw Type
MI ITEM #19744519
MFR #34SM004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34SM004 METRIC SHAFT COLLARS SET-SCREW

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    4 mm
  • Outside Diameter
    8 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Set Screw
  • Style
    Economy
  • Screw Material
    Stainless Steel
  • Screw Size
    M2.5 x 3 mm
  • Weight
    0.01 lb
  • Package Qty
    1
  • UPC_NO
    662786036552
  • Screw Length
    3 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought