Motion
34LM008P2
8mm Steel-Zinc Plated Metric Shaft Collars Set-Screw Type
MI ITEM #19744533
MFR #34LM008P2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8mm Steel-Zinc Plated Metric Shaft Collars Set-Screw Type
MI ITEM #19744533
MFR #34LM008P2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
34LM008P2 METRIC SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    8 mm
  • Outside Diameter
    16 mm
  • Material
    Steel
  • Screw / Locking Style
    Socket Set Screw
  • Style
    Economy
  • Finish
    Zinc Plated
  • Screw Material
    Alloy Steel
  • Screw Size
    M4 x 5 mm
  • Weight
    0.03 lb
  • Package Qty
    1
  • UPC_NO
    662786036750
  • Screw Length
    5 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought