Motion
5ERS100K
1" Stainless Steel Shaft Adapter Couplings - Step-Down Type with Keyways
MI ITEM #19744545
MFR #5ERS100K
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Stainless Steel Shaft Adapter Couplings - Step-Down Type with Keyways
MI ITEM #19744545
MFR #5ERS100K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5ERS100K STEP-DOWN SHAFT ADAPTERS WITH

Specifications

  • Bore Diameter
    1.0000 in
  • Country of Origin
    USA
  • Shaft Length
    1.2500 in
  • Material
    Stainless Steel
  • Screw Thread Size
    1/4-28 x 5/8
  • Series
    Solution
  • Weight
    1.68 lb
  • Length
    3.6250 in
  • Outside Diameter
    2.0000 in
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    1/4-28 x 5/8
  • Shaft Size
    0.7500 in
  • Style
    High Strength
  • Type
    Shaft Adapter Couplings - Step-Down Type with Keyways
  • UPC_NO
    662786044953

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought