1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
5ERS104K
1-1/4" Stainless Steel Shaft Adapter Couplings - Step-Down Type with Keyways
MI ITEM #
19744546
MFR #
5ERS104K
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Speed Reducer Accessories
STAFFORD MFG CORP 5ERS104K
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
5ERS104K
1-1/4" Stainless Steel Shaft Adapter Couplings - Step-Down Type with Keyways
MI ITEM #
19744546
MFR #
5ERS104K
Mfr description
5ERS104K STEP-DOWN SHAFT ADAPTERS WITH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
1.2500 in
Outside Diameter
2.2500 in
Shaft Length
2.0000 in
Weight
2.41 lb
Details
Country of Origin
USA
Material
Stainless Steel
Product Type
Speed Reducer Shafts
Series
Solution
UPC_NO
662786044960
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items