Motion
5ES200REMK
2" Stainless Steel Machinable Shaft Adapter Max with Keyways
MI ITEM #19744552
MFR #5ES200REMK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Stainless Steel Machinable Shaft Adapter Max with Keyways
MI ITEM #19744552
MFR #5ES200REMK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5ES200REMK MACHINABLE SHAFT ADAPTER MAX

Specifications

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Series
    Solution
  • UPC_NO
    662786041129
  • Weight
    12.29 lb
  • Bore Diameter
    2.0000 in
  • Outside Diameter
    3.2500 in
  • Shaft Length
    3.3750 in
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought