Motion
15S200ST
2" Stainless Steel Square Bore Shaft Mounting Collars Two-Piece Stackable
MI ITEM #19744566
MFR #15S200ST
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Stainless Steel Square Bore Shaft Mounting Collars Two-Piece Stackable
MI ITEM #19744566
MFR #15S200ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15S200ST SQUARE BORE SHAFT MOUNTING

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    2.0000 in
  • Outside Diameter
    4.2500 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    High Strength
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    3/8-24 x 1
  • Weight
    1.83 lb
  • Package Qty
    1
  • UPC_NO
    662786033179
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought