Motion
15S100CP
1" Stainless Steel Square Bore Shaft Mounting Collars Two-Piece Stackable (Cap)
MI ITEM #19744584
MFR #15S100CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Stainless Steel Square Bore Shaft Mounting Collars Two-Piece Stackable (Cap)
MI ITEM #19744584
MFR #15S100CP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15S100CP SQUARE BORE SHAFT MOUNTING

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.0000 in
  • Outside Diameter
    2.5000 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    High Strength
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    1/4-28 x 3/4
  • Weight
    0.48 lb
  • Package Qty
    1
  • UPC_NO
    662786033216
  • Screw Length
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought