Motion
15S200CP
2" Stainless Steel Square Bore Shaft Mounting Collars Two-Piece Stackable (Cap)
Mi Item #19744587
MFR #15S200CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Stainless Steel Square Bore Shaft Mounting Collars Two-Piece Stackable (Cap)
Mi Item #19744587
MFR #15S200CP

Mfr description
15S200CP SQUARE BORE SHAFT MOUNTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    4.2500 in
  • Screw Length
    1.0000 in
  • Screw Size
    3/8-24 x 1
  • Weight
    1.83 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    High Strength
  • UPC_NO
    662786033247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)