Motion
15A104CP
1-1/4" Aluminum Square Bore Shaft Mounting Collars Two-Piece Stackable (Cap)
MI ITEM #19744592
MFR #15A104CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Aluminum Square Bore Shaft Mounting Collars Two-Piece Stackable (Cap)
MI ITEM #19744592
MFR #15A104CP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    3.0000 in
  • Screw Length
    1.0000 in
  • Screw Size
    5/16-24 x 1
  • Weight
    0.32 lb

Details

  • Material
    Aluminum
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    High Strength
  • UPC_NO
    662786033360

Overview

Mfr description
15A104CP SQUARE BORE SHAFT MOUNTING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought