Motion
15A108CP
1-1/2" Aluminum Square Bore Shaft Mounting Collars Two-Piece Stackable (Cap)
MI ITEM #19744593
MFR #15A108CP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Aluminum Square Bore Shaft Mounting Collars Two-Piece Stackable (Cap)
MI ITEM #19744593
MFR #15A108CP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15A108CP SQUARE BORE SHAFT MOUNTING

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.5000 in
  • Outside Diameter
    3.5000 in
  • Material
    Aluminum
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    High Strength
  • Screw Material
    Alloy Steel
  • Screw Size
    5/16-24 x 1
  • Weight
    0.47 lb
  • Package Qty
    1
  • UPC_NO
    662786033377
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought