Motion
HUB7L012F
3/4-16" Steel UNF/UNC Threaded Hub Collars One-Piece Split Clamp-Type
MI ITEM #19744612
MFR #HUB7L012F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-16" Steel UNF/UNC Threaded Hub Collars One-Piece Split Clamp-Type
MI ITEM #19744612
MFR #HUB7L012F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.5000 in
  • Screw Thread Size
    1/4-28 x 5/8

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Oldham Coupling Hubs
  • Series
    Solution
  • UPC_NO
    662786029974

Overview

Mfr description
HUB7L012F UNF/UNC THREADED HUB COLLARS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought