Motion
HUB7L100C
1-8" Steel UNF/UNC Threaded Hub Collars One-Piece Split Clamp-Type
MI ITEM #19744613
MFR #HUB7L100C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8" Steel UNF/UNC Threaded Hub Collars One-Piece Split Clamp-Type
MI ITEM #19744613
MFR #HUB7L100C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HUB7L100C UNF/UNC THREADED HUB COLLARS

Specifications

  • Country of Origin
    USA
  • Outside Diameter
    1.7500 in
  • Material
    Steel
  • Screw Thread Size
    1/4-28 x 5/8
  • Series
    Solution
  • Product Type
    Oldham Coupling Hubs
  • UPC_NO
    662786029981

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text