Motion
2S115H
1-15/16" Stainless Steel Hinge Type Shaft Collars High Strength
Mi Item #19744767
MFR #2S115H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-15/16" Stainless Steel Hinge Type Shaft Collars High Strength
Mi Item #19744767
MFR #2S115H

Mfr description
2S115H HINGE TYPE SHAFT COLLARS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Outside Diameter  
    3.2500 in

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Concentric Collars
  • Series
    Signature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)