Motion
5L10435MF
1-1/4" x 1-3/8" Steel Inch-Metric Conversion Couplings Two-Piece Split Clamp-Type
MI ITEM #19744776
MFR #5L10435MF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" x 1-3/8" Steel Inch-Metric Conversion Couplings Two-Piece Split Clamp-Type
MI ITEM #19744776
MFR #5L10435MF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5L10435MF INCH-METRIC CONVERSION COUPLIN

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.3750 in
  • Material
    Steel
  • Style
    High Strength
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/4-28 x 3/4
  • Weight
    3.05 lb
  • Package Qty
    1
  • UPC_NO
    662786021602

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text