Motion
2LM014H
14mm Steel Metric Shaft Collars Hinge Type Low Profile
Mi Item #19744778
MFR #2LM014H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14mm Steel Metric Shaft Collars Hinge Type Low Profile
Mi Item #19744778
MFR #2LM014H

Mfr description
2LM014H METRIC SHAFT COLLARS HINGE TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    14 mm
  • Outside Diameter
    30 mm
  • Screw Length
    16 mm
  • Screw Size
    M4 x .7 x 16 mm
  • Weight
    0.09 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    Low Profile
  • UPC_NO
    662786019876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)