Motion
2SM010H
10mm Stainless Steel Metric Shaft Collars Hinge Type Low Profile
MI ITEM #19744780
MFR #2SM010H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Stainless Steel Metric Shaft Collars Hinge Type Low Profile
MI ITEM #19744780
MFR #2SM010H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Outside Diameter
    24 mm
  • Screw Length
    10 mm
  • Screw Size
    M3 x .5 x 10 mm
  • Weight
    0.05 lb

Details

  • Material
    Stainless Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786019999

Overview

Mfr description
2SM010H METRIC SHAFT COLLARS HINGE TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought