Motion
32L014
7/8" Steel Two-Piece Split Clamp-Type Shaft Collars Economy
MI ITEM #19744789
MFR #32L014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Steel Two-Piece Split Clamp-Type Shaft Collars Economy
MI ITEM #19744789
MFR #32L014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32L014 TWO-PIECE SPLIT CLAMP-TYPE SHAFT

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.8750 in
  • Outside Diameter
    1.6250 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Economy
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.19 lb
  • Package Qty
    1
  • UPC_NO
    662786034046
  • Screw Length
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text