Motion
32L112
1-3/4" Steel Two-Piece Split Clamp-Type Shaft Collars Economy
MI ITEM #19744892
MFR #32L112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" Steel Two-Piece Split Clamp-Type Shaft Collars Economy
MI ITEM #19744892
MFR #32L112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32L112 1-3/4" STEEL TWO-PIECE SPLIT CLAM

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.7500 in
  • Outside Diameter
    2.7500 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Economy
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    5/16-24 x 7/8
  • Weight
    0.67 lb
  • Package Qty
    1
  • UPC_NO
    662786034145
  • Screw Length
    0.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text