Motion
5EL102
1-1/8" Steel Shaft Adapter Couplings - Step-Up Type
MI ITEM #19744902
MFR #5EL102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Steel Shaft Adapter Couplings - Step-Up Type
MI ITEM #19744902
MFR #5EL102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5EL102 1-1/8" STEEL SHAFT ADAPTER COUPL.

Specifications

  • Series
    Signature
  • Country of Origin
    USA
  • Material
    Steel
  • UPC_NO
    662786018350
  • Bore Diameter
    1.1250 in
  • Outside Diameter
    2.1250 in
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    1/4-28 x 3/4
  • Style
    High Strength
  • Weight
    2.78 lb
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text