Motion
5ES014
7/8" Stainless Steel Shaft Adapter Couplings - Step-Up Type
MI ITEM #19744903
MFR #5ES014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Stainless Steel Shaft Adapter Couplings - Step-Up Type
MI ITEM #19744903
MFR #5ES014

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5ES014 7/8" SS SHAFT ADAPTER COUPL. - ST

Specifications

  • Bore Diameter
    0.8750 in
  • Country of Origin
    USA
  • Shaft Length
    2.0000 in
  • Material
    Stainless Steel
  • Screw Thread Size
    1/4-28 x 3/4
  • Series
    Signature
  • Weight
    2.03 lb
  • Length
    4.3750 in
  • Outside Diameter
    1.8750 in
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    1/4-28 x 3/4
  • Shaft Size
    1.1250 in
  • Style
    High Strength
  • Type
    Shaft Adapter Couplings - Step-Up Type
  • UPC_NO
    662786018404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text