Motion
5ES102
1-1/8" Stainless Steel Shaft Adapter Couplings - Step-Up Type
MI ITEM #19744905
MFR #5ES102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Stainless Steel Shaft Adapter Couplings - Step-Up Type
MI ITEM #19744905
MFR #5ES102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5ES102 1-1/8" SS SHAFT ADAPTER COUPL. -

Specifications

  • Series
    Signature
  • Country of Origin
    USA
  • Material
    Stainless Steel
  • UPC_NO
    662786018428
  • Bore Diameter
    1.1250 in
  • Outside Diameter
    2.1250 in
  • Screw Material
    18-8 Stainless Steel
  • Screw Thread Size
    1/4-28 x 3/4
  • Style
    High Strength
  • Weight
    2.74 lb
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text