Motion
5ES104
1-1/4" Stainless Steel Shaft Adapter Couplings - Step-Up Type
MI ITEM #19744906
MFR #5ES104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Stainless Steel Shaft Adapter Couplings - Step-Up Type
MI ITEM #19744906
MFR #5ES104

Mfr description
5ES104 1-1/4" SS SHAFT ADAPTER COUPL. -
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.2500 in
  • Screw Thread Size
    1/4-28 x 3/4
  • Weight
    3.28 lb

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Screw Material
    18-8 Stainless Steel
  • Series
    Signature
  • Style
    High Strength
  • UPC_NO
    662786018435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)