Motion
A man wearing 3M protective face and bodywear grinds metal, sparks flying.

3M Grinding and Finishing Solutions

3M™ Cubitron™ 3 Portable Bonded Abrasives combined with 3M™ Powered Air Purifying Respirator Systems create a total solution that protects workers while increasing efficiency. Accomplish more without sacrificing your workers’ safety with this solution available at Motion.

Talk to a Specialist

Featured 3M Products

A 3M Solution Combining Efficiency With Safety

3M™ Cubitron™ 3 Abrasives and 3M™ PAPR Systems work together to create a safer, more productive workspace. Cubitron™ 3 Grinding & Cut-Off Wheels deliver faster cutting and longer life, reducing downtime and material costs. Pairing this increased efficiency with the superior respiratory protection of 3M™ PAPR Systems safeguards workers from airborne hazards generated during grinding and cutting, like dust and debris. This powerful combination maximizes productivity and worker safety, contributing to a healthier bottom line.


Product Details and Benefits

3M Speedglas Adflo and Versaflo Powered & Supplied Air Integrated Respiratory Systems

Cubitron™ 3 Grinding & Cutting Wheels: Productivity & Cost Control

  Up to 2.4x faster cut rate
  Up to 56% more material removed
  Up to 34% longer life

Speedglas™ Adflo™ & Versaflo™: Productivity & Comfort

  Up to 44% increase in productivity
  Up to 70% reduction in eye injuries
  Increased worker comfort
Man wearing a protective welding mask welds metal.

KEY APPLICATIONS

  Welding
  Grinding
  Cutting
  Blending
  Deburring
  Cleaning
  Finishing
  Metalworking
  Healthcare & Cleanroom
  Industrial Cleaning

KEY INDUSTRIES

  HD Equipment Manufacturing
  Transportation
  Automotive Repair
  Appliance Manufacturing
  Construction
  Oil & Gas
  Healthcare
  Maintenance & Repair

Enviropeel Applications Include:

  • Bearings
  • Bolted Connections
  • Dissimilar Metal Joints
  • Flanges & Valves
  • Gearboxes
  • High-Voltage Switchgear

Through Motion, this service is exclusively available as an add-on to new equipment installations and equipment repair jobs. Enviropeel's thermoplastic system can also be provided as a standalone service to protect existing equipment in your facility. By protecting equipment with Enviropeel, you can increase equipment life by 500-2,000% and reduce maintenance costs by 85%.

Motion Repair and Services
Distribution and Fulfillment Center Solutions

Literature & Catalogs

Contact a 3M Specialist Today!