Extend Asset Life with Enviropeel
Enviropeel's thermoplastic barrier coating system protects industrial equipment from corrosion and contamination, significantly extending asset life and reducing maintenance costs. Learn more about how this preventive maintenance solution can boost your industry's operations.
The Enviropeel Benefit
Dust, water and other contaminants can present a significant risk to the longevity of your site's equipment, especially in rugged industries. Enviropeel's thermoplastic system uniquely coats and seals equipment from outside elements, protecting industrial equipment from traditional wear and tear.
Enviropeel Thermoplastic System
Enviropeel's thermoplastic system includes mobile application equipment and Enviropeel chipped material (EP). This coating is applied by spraying the material directly onto equipment, quickly cooling to form a flexible, solid and reusable cocoon. EP only bonds to itself, allowing it to simultaneously encapsulate equipment and form a protective barrier. This coating is also easy to remove, making it ideal for protecting stored equipment.
Enviropeel applications include:
- Bearings
- Bolted Connections
- Dissimilar Metal Joints
- Flanges & Valves
- Gearboxes
- High-Voltage Switchgear
Through Motion, this service is exclusively available as an add-on to new equipment installations and equipment repair jobs. Enviropeel's thermoplastic system can also be provided as a standalone service to protect existing equipment in your facility. By protecting equipment with Enviropeel, you can increase equipment life by 500 to 2,000% and reduce maintenance costs by 85%.
Discover how Motion and Enviropeel can provide the equipment protection solutions you need to extend asset life, reduce maintenance costs and optimize your overall operations.
Literature & Catalogs
- Motion-Enviropeel Application Procedures
Unlike any painting system, the Enviropeel coating system can be applied on minimally prepared surfaces.
View literature - Motion-Enviropeel Building Products Industry Case Study
Inadequate lubrication and contamination are responsible for approximately 80% of bearing failures, making them key factors in determining bearing life.
View literature - Motion-Enviropeel FAQ Brochure
Find answers to your questions about using Enviropeel material and equipment.
View literature - Motion-Enviropeel Standby Brochure
There is no point putting equipment into storage or on standby if, when you need it, it cannot be used. Ensure essential equipment is available when required.
View literature
More resources
Understanding Enviropeel Brochure
Learn more about how the Enviropeel thermoplastic system has been proven to reduce the costs of corrosion and wear by up to 95%.
Motion-Bearing Failure with Enviropeel Brochure
In some industries, conditions are so harsh that bearings may fail in a few months or even weeks, requiring frequent replacement and causing expensive production delays.
Motion-Enviropeel Submerged Pipeline Test
This test took place at an access well located in Orange, Texas, bounded by petrochemical plants and brackish waters that periodically submerge the substrates during storms and hurricanes.