Overview
Mfr description
671-6 ROTARY SCREWDRIVER
- Screwdriver's crank-action handle spins screws fast with one hand
- Premium chrome-plated for smooth feel and corrosion resistance
- Internal flanges inside handle provide solid, twist-resistant blade anchor
- Special heat-treated shafts
- Made in USA
- Meets or exceeds applicable ASME / ANSI specifications
- Cushion-Grip™ handle for greater torque and comfort
Specifications
- Tip StyleCabinet
- Tip Size1/4 in
- Weight0.2 lbs
- Height0.99 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data